Shop All Clevis Pins
Zoro Select
Clevis Pin, Cotterless, 3/16 x 2 in., PK10
Mfr # WWG-CLPCZ-003
Zoro # G8509137
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Carbon Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG-CLPCZ-003
- Zoro # G8509137
- Country of Origin Taiwan, Province of China
- Category Clevis Pins
Dimensions
Pin Dia. | 3/16 in |
Usable Length | 1 13/16 in |
Fastener Length | 2 in |
Overall Length | 2" |
Length | 2 in |
Maximum Usable Length | 1 13/16 in |
Head Diameter | 5/16 in |
Head Diameter Tolerance | +/-0.01 in |
Pin Diameter | 3/16 in |
Outside Diameter Tolerance | -0.002/-0.007 in |
Shank Length | 2 in |
Description
Clevis Pin, Product Type Cotterless Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 1 13/16 in, Maximum Hole Size Not Applicable, Minimum Hole Size Not Applicable, Shank Length 2 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.01 in, Outside Diameter Tolerance -0.002/-0.007 in, Manufacturer Location Globally Sourced, Pin Diameter 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Black Oxide Finish, 25 PK (U38100.056.0001)
- AIR LOCKER Corrugated Staples, Power Crown, 5/8 in Leg L, Steel, 1000 PK (CS58AL)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (U04104.125.0400)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 5/16-18 x 3/8", Alloy Steel, Zinc, Hex Socket , 100PK (683181-100)
- ZORO SELECT Clevis Pin, Cotterless, 3/16 x 1 in., PK10 (WWG-CLPCZ-001)
- ZORO SELECT Clevis Pin, Cotterless, 3/16x1-1/2in, PK10 (WWG-CLPCZ-002)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0100)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0500)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39798.050.0150)
- ZORO SELECT Clevis Pin, Universal, 0.500x3 1/2 In, PK10 (WWG-CLPUZ-029)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.250x1 L, PK5 (WWG-CLPSBPS-050)
- Zoro Select Clevis Pins