Shop All Clevis Pins
Zoro Select
Clevis Pin, Cotterless, 3/16 x 1 in., PK10
Mfr # WWG-CLPCZ-001
Zoro # G8509112
product price: $9.49
/pk 10, $0.95/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Carbon Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPCZ-001
- Zoro # G8509112
- Country of Origin Taiwan, Province of China
- Category Clevis Pins
Dimensions
Pin Dia. | 3/16 in |
Usable Length | 13/16 in |
Fastener Length | 1 in |
Length | 1 in |
Overall Length | 1" |
Shank Length | 1 in |
Head Diameter Tolerance | +/-0.01 in |
Head Diameter | 5/16 in |
Maximum Usable Length | 13/16 in |
Outside Diameter Tolerance | -0.002/-0.007 in |
Pin Diameter | 3/16 in |
Description
Clevis Pin, Product Type Cotterless Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 13/16 in, Maximum Hole Size Not Applicable, Minimum Hole Size Not Applicable, Shank Length 1 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.01 in, Outside Diameter Tolerance -0.002/-0.007 in, Manufacturer Location Globally Sourced, Pin Diameter 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Alloy Steel, 1 in Length, 100 PK (72158)
- ITW Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, 150 PK (61728)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07040.062.0150)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 100 PK (FWS38)
- ZORO SELECT Clevis Pin, Cotterless, 3/16 x 2 in., PK10 (WWG-CLPCZ-003)
- ZORO SELECT Clevis Pin, Cotterless, 3/16x1-1/2in, PK10 (WWG-CLPCZ-002)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0400)
- ZORO SELECT Clevis Pin, Universal, 0.312x2 1/2 In, PK10 (WWG-CLPUZ-012)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0125)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0350)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39798.050.0400)
- Zoro Select Clevis Pins