Shop All Clevis Pins
Zoro Select
Clevis Pin, Cotterless, 1/4 x 1-1/2in, PK10
Mfr # WWG-CLPCZ-006
Zoro # G8509164
original price:
$15.92
29% off
new price: $11.19
/pk 10, $1.12/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Carbon Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPCZ-006
- Zoro # G8509164
- Country of Origin Taiwan, Province of China
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 in |
Usable Length | 1 1/4 in |
Fastener Length | 1 1/2 in |
Length | 1 1/2 in |
Overall Length | 1-1/2" |
Pin Diameter | 1/4 in |
Maximum Usable Length | 1 1/4 in |
Head Diameter | 3/8 in |
Shank Length | 1 1/2 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Without Pin |
Pin Head Type | Head |
Basic Material | Carbon Steel |
Fastener Finish | Zinc |
Type | Cotterless |
Finish | Zinc Plated |
Item | Clevis Pin |
Material | Steel |
Manufacturer Location | Globally Sourced |
Head Type | Headed |
Product Type | Cotterless Clevis Pin |
Material Grade/Class | Grade 1010/Grade 1018 |
Description
Clevis Pin, Product Type Cotterless Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 1 1/4 in, Maximum Hole Size Not Applicable, Minimum Hole Size Not Applicable, Shank Length 1 1/2 in, System of Measurement Inch, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 100 PK (U38400.011.0005)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72326)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 15/16 in Lg (Z1060SS)
- PRIME-LINE Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 10 PK (9080158)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 1 in., PK10 (WWG-CLPCZ-005)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 2 in., PK10 (WWG-CLPCZ-007)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 2-1/2in, PK10 (WWG-CLPCZ-008)
- ZORO SELECT Precision Clevis Pin 41 Usable Lg (PIN301M16X50-BX)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0275)
- ZORO SELECT Clevis Pin, SS, 1/4x1 1/8 L, PK10 (WWG-CLPS-151)
- HHIP 0.419" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0419)
- Zoro Select Clevis Pins