Shop All Clevis Pins
Zoro Select
Clevis Pin, 18-8 Stainless Steel, 5/8 in.
Mfr # U51798.062.0350
Zoro # G3391580
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51798.062.0350
- Zoro # G3391580
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 5/8 in |
Fastener Length | 3 1/2 in |
Length | 3 1/2 in |
Shank Length | 3 1/2 in |
Head Diameter Tolerance | +0.01/-0.008 in |
Head Diameter | 13/16 in |
Pin Diameter | 5/8 in |
Maximum Hole Size | 0.156 in |
Dimensional Standards | ASME B18.8.1 |
Minimum Hole Size | 0.151 in |
Maximum Usable Length | 2 49/64 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 13/16 in, Maximum Usable Length 2 49/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 3 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.008 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 3/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (565282-100)
- ZORO SELECT Jam Nut, 5/16"-18, Brass, Not Graded, Plain, 3/16 in Ht, 100 PK (1WU57)
- SABERDRIVE Wood Screw, #7, 1 in, Bronze Steel Round Head Torx Drive, 194 PK (50324)
- MIDWEST FASTENER 1/4" x 2-1/4" Zinc Plated Steel Cotter Pins 8PK (930284)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/8 in. (U51798.062.0175)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/8 in. (U51798.062.0225)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x1 1/2 In L (WWG-CLPS-147)
- ZORO SELECT 3/16x2-1/2 S.S.GROOVED CLEVIS (WWG-CLPGSRR-042)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0137)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0100)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0100)
- Zoro Select Clevis Pins