Shop All Clevis Pins
Zoro Select
Clevis Pin, 18-8 Stainless Steel, 5/8 in.
Mfr # U51798.062.0225
Zoro # G3391608
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51798.062.0225
- Zoro # G3391608
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 5/8 in |
Fastener Length | 2 1/4 in |
Length | 2 1/4 in |
Maximum Usable Length | 2 1/64 in |
Pin Diameter | 5/8 in |
Minimum Hole Size | 0.151 in |
Head Diameter | 13/16 in |
Head Diameter Tolerance | +0.01/-0.008 in |
Shank Length | 2 1/4 in |
Dimensional Standards | ASME B18.8.1 |
Maximum Hole Size | 0.156 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 13/16 in, Maximum Usable Length 2 1/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 2 1/4 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.008 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0075)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0080)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 50 PK (N04104.031.0225)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (BHSIA0-40037USA-100BX)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/8 in. (U51798.062.0175)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/8 in. (U51798.062.0350)
- ZORO SELECT Precision Clevis Pin 2-1/16 Usable Lg (PIN3011436)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 0.750x6 In (WWG-CLPZ-130)
- ZORO SELECT Clevis Pin, Stl, Znc, 3/8x3/4 L, PK5 (WWGCLPZBP080)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0350)
- ZORO SELECT Clevis Pin, Std, Steel, 0.312x4 In, PK25 (1WGB9)
- Zoro Select Clevis Pins