Shop All Clevis Pins
Zoro Select
Clevis Pin, 18-8 Stainless Steel, 5/16, PK5
Mfr # U51798.031.0300
Zoro # G3391879
product price: $19.79
/pk 5, $3.96/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51798.031.0300
- Zoro # G3391879
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 2 in |
Length | 3 in |
Pin Diameter | 5/16 in |
Dimensional Standards | ASME B18.8.1 |
Minimum Hole Size | 0.135 in |
Head Diameter | 7/16 in |
Maximum Hole Size | 0.141 in |
Shank Length | 3 in |
Maximum Usable Length | 2 25/32 in |
Head Diameter Tolerance | +0.006/-0.014 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 2 25/32 in, Maximum Hole Size 0.141 in, Minimum Hole Size 0.135 in, Number of Holes 1, Shank Length 3 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.006/-0.014 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 11 ga, Bright, Clipped Head, 28 Degrees (GRS12D)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M30-2.00 (82193)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.025.3600)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M01300.100.0001)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0075)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0175)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0200)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x3 L, PK10 (WWG-CLPZ-215)
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 1/4 L, PK10 (WWGCLPZBP051)
- ZORO SELECT Clevis Pin, SS, 5/16x3 L, PK5 (WWG-CLPS-156)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0600)
- Zoro Select Clevis Pins