Shop All Clevis Pins
Zoro Select
Clevis Pin, 18-8 Stainless Steel, 3/8 in.
Mfr # U51798.037.0400
Zoro # G3391757
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51798.037.0400
- Zoro # G3391757
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 in |
Fastener Length | 4 in |
Length | 4 in |
Pin Diameter | 3/8 in |
Shank Length | 4 in |
Maximum Hole Size | 0.156 in |
Dimensional Standards | ASME B18.8.1 |
Maximum Usable Length | 3 49/64 in |
Head Diameter | 33/64 in |
Minimum Hole Size | 0.151 in |
Head Diameter Tolerance | +/-0.01 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 33/64 in, Maximum Usable Length 3 49/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 4 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.01 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 10 PK (M04110.240.0055)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.665 in Flange Dia., 0.875 in L, Steel, 25 PK (U69136.031.0197)
- GRIP-RITE Common Nail, 2-3/8 in L, 8D, Steel, Vinyl Coating Finish, 11.50 ga (8CTDSKR)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/4,7800lb, PK10 (U51431.025.0125)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8, PK5 (U51798.037.0112)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8, PK5 (U51798.037.0125)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8 in. (U51798.037.0225)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0125)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0700)
- ZORO SELECT Clevis Pin, Headless, Zinc, 0.375x1 1/2 In (1BUB2)
- BAILEY HYDRAULICS Steel Clevis Pins A Style Clips 1" Outer Diameter, 172200 (172200)
- Zoro Select Clevis Pins