Shop All Clevis Pins
Zoro Select
Clevis Pin, 18-8 Stainless Steel, 3/8 in.
Mfr # U51798.037.0300
Zoro # G3391766
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51798.037.0300
- Zoro # G3391766
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 in |
Fastener Length | 3 in |
Length | 3 in |
Dimensional Standards | ASME B18.8.1 |
Head Diameter Tolerance | +/-0.01 in |
Maximum Usable Length | 2 49/64 in |
Minimum Hole Size | 0.151 in |
Shank Length | 3 in |
Maximum Hole Size | 0.156 in |
Head Diameter | 33/64 in |
Pin Diameter | 3/8 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 33/64 in, Maximum Usable Length 2 49/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 3 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.01 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-32, 12 in, Stainless Steel, 316, Plain Finish (44588)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 3 in Shank, 7/8 in ID, Steel, Plain (K2022-3-SS)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 50 PK (M04104.100.0100)
- ZORO SELECT 1/4x1-1/2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-048)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8, PK5 (U51798.037.0125)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8, PK5 (U51798.037.0075)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8, PK5 (U51798.037.0100)
- ZORO SELECT Clevis Pin, SS, 1/4x1 1/2 L, PK10 (WWG-CLPS-153)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0100)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x2 1/4 InL (WWG-CLPSBPS-075)
- ZORO SELECT Clevis Pin, Stl, Znc, 3/8x3/4 L, PK5 (WWGCLPZBP080)
- Zoro Select Clevis Pins