Shop All Clevis Pins
Zoro Select
Clevis Pin, 18-8 Stainless Steel, 3/4 in.
Mfr # U51798.075.0500
Zoro # G3391547
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51798.075.0500
- Zoro # G3391547
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 3/4 in |
Fastener Length | 2 in |
Length | 5 in |
Minimum Hole Size | 0.151 in |
Dimensional Standards | ASME B18.8.1 |
Maximum Usable Length | 4 49/64 in |
Shank Length | 5 in |
Pin Diameter | 3/4 in |
Maximum Hole Size | 0.156 in |
Head Diameter | 1 in |
Head Diameter Tolerance | +0.01/-0.002 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 1 in, Maximum Usable Length 4 49/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 5 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.002 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size 1/4 in Rubber, Steel, Rubber, Zinc Finish, 30 PK (64944)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 6 5/8 in Ht, Hot Dipped Galvanized Steel (53430 7)
- FOREVERBOLT #8-32 x 1/4 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBFHMSP83214P100)
- ZORO SELECT 5/8"-18 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 25 pk. (351204G)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/4 in. (U51798.075.0200)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0175)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0600)
- ZORO SELECT Clevis Pin, Stl, Znc, 3/8x3/4 L, PK5 (WWGCLPZBP080)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0300)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x3 In L (WWG-CLPS-106)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x3/4 L, PK25 (WWG-CLP-243)
- Zoro Select Clevis Pins