Shop All Clevis Pins
Zoro Select
Clevis Pin, 18-8 Stainless Steel, 3/4 in.
Mfr # U51798.075.0300
Zoro # G3391556
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51798.075.0300
- Zoro # G3391556
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 3/4 in |
Fastener Length | 2 in |
Length | 3 in |
Head Diameter | 1 in |
Dimensional Standards | ASME B18.8.1 |
Maximum Hole Size | 0.156 in |
Head Diameter Tolerance | +0.01/-0.002 in |
Pin Diameter | 3/4 in |
Shank Length | 3 in |
Maximum Usable Length | 2 49/64 in |
Minimum Hole Size | 0.151 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 1 in, Maximum Usable Length 2 49/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 3 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.002 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 50 PK (M07470.100.0060)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01000.050.0400)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, Painted Steel Hex Head Slotted Drive, 10 PK (37976)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Steel Body, 100 PK (U34130.025.0088)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0450)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x4 L, PK10 (WWG-CLPZ-217)
- ZORO SELECT Clevis Pin, 18-8, 0.312x2 1/2 L, PK5 (WWG-CLPSBPS-060)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39797.043.0150)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x4 L, PK25 (WWG-CLPZ-174)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0550)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.187x1 L, PK25 (WWG-CLPZ-156)
- Zoro Select Clevis Pins