Shop All Clevis Pins
Zoro Select
Clevis Pin, 18-8 Stainless Steel, 1/4, PK5
Mfr # U51798.025.0275
Zoro # G3391991
product price: $4.55
/pk 5, $0.91/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51798.025.0275
- Zoro # G3391991
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 2 in |
Length | 2 3/4 in |
Dimensional Standards | ASME B18.8.1 |
Minimum Hole Size | 0.088 in |
Head Diameter Tolerance | +0.01/-0.005 in |
Maximum Usable Length | 2 39/64 in |
Shank Length | 2 3/4 in |
Pin Diameter | 1/4 in |
Maximum Hole Size | 0.094 in |
Head Diameter | 3/8 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 2 39/64 in, Maximum Hole Size 0.094 in, Minimum Hole Size 0.088 in, Number of Holes 1, Shank Length 2 3/4 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.005 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51030.019.0125)
- MARSON Rivet Nut, M4-0.70 Thread Size, Steel, 100 PK (M47360)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Chrome Brass Oval Head Slotted Drive, 30 PK (61714)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 5 PK (N01200.050.0700)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK10 (U51798.025.0100)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0150)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0112)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0100)
- ZORO SELECT Precision Clevis Pin 13/16 Usable Lg (PIN3011416)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0300)
- ZORO SELECT Clevis Pin, Stl, 3/16x3 L, PK25 (WWG-CLPZ-242)
- Zoro Select Clevis Pins