Shop All Clevis Pins
Zoro Select
Clevis Pin, 18-8 Stainless Steel, 1/2 in.
Mfr # U51798.050.0250
Zoro # G3391687
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51798.050.0250
- Zoro # G3391687
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Fastener Length | 2 in |
Length | 2 1/2 in |
Maximum Hole Size | 0.156 in |
Dimensional Standards | ASME B18.8.1 |
Maximum Usable Length | 2 17/64 in |
Head Diameter | 5/8 in |
Minimum Hole Size | 0.151 in |
Head Diameter Tolerance | +0.01/-0.005 in |
Pin Diameter | 1/2 in |
Shank Length | 2 1/2 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 2 17/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 2 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.005 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 1 in, Black Oxide Steel Pan Head Phillips Drive, 4000 PK (717272)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 5, Chrome Plated, 10 PK (74288)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51050.040.0006)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-24 x 1 1/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (361969-100)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0500)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0200)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0100)
- ZORO SELECT Precision Clevis Pin 5/8 Usable Lg (PIN3013814-BX)
- ZORO SELECT Clevis Pin, Hdlss, 5/16 x1 11/32, w/2 Rings (WWG-HLPGRR-032)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 1/2 L, PK25 (WWG-CLPZ-181)
- ZORO SELECT Clevis Pin, Hdlss, 3/8 x2 27/32L, w/2 Rings (WWG-HLPGRR-039)
- Zoro Select Clevis Pins