Shop All Clevis Pins
Zoro Select
Clevis Pin, 18-8, 0.375x1 3/8 L, PK5
Mfr # WWG-CLPS-142
Zoro # G2685846
product price: $8.15
/pk 5, $1.63/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPS-142
- Zoro # G2685846
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 in |
Usable Length | 1 9/64 in |
Fastener Length | 1 3/8 in |
Overall Length | 1-3/8" |
Length | 1 3/8 in |
Maximum Hole Size | 0.166 in |
Minimum Hole Size | 0.151 in |
Shank Length | 1 3/8 in |
Maximum Usable Length | 1 9/64 in |
Head Diameter | 33/64 in |
Pin Diameter | 3/8 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 33/64 in, Maximum Usable Length 1 9/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 1 3/8 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.150.3600)
- MIDWEST FASTENER 1/2"-13 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 2PK (70818)
- ZORO SELECT Socket Set Screw, Cup, M3x0.50mmx4mm, PK100 (M51260.030.0004)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 4 in Length (A2470200400)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 In x3 1/2 In L (WWG-CLPS-145)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 In x4 In L (WWG-CLPS-146)
- ZORO SELECT Clevis Pin, 18-8, 0.375x1 1/2 L, PK5 (WWG-CLPS-175)
- ZORO SELECT Clevis Pin, SS, 1/4x1 L, PK10 (WWG-CLPS-150)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x2 1/2 InL (WWG-CLPSBPS-076)
- ZORO SELECT Clevis Pin, Cotterless, 3/16 x 1 in., PK10 (WWG-CLPCZ-001)
- HHIP 0.188" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0188)
- Zoro Select Clevis Pins