Shop All Clevis Pins
Zoro Select
Clevis Pin, 18-8, 0.312x1 1/8 L, PK5
Mfr # WWG-CLPS-136
Zoro # G1124995
product price: $4.99
/pk 5, $1.00/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPS-136
- Zoro # G1124995
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 in |
Usable Length | 29/32 in |
Fastener Length | 1 1/8 in |
Overall Length | 1-1/8" |
Length | 1 1/8 in |
Pin Diameter | 5/16 in |
Maximum Usable Length | 29/32 in |
Minimum Hole Size | 0.135 in |
Shank Length | 1 1/8 in |
Maximum Hole Size | 0.15 in |
Head Diameter | 7/16 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 29/32 in, Maximum Hole Size 0.15 in, Minimum Hole Size 0.135 in, Shank Length 1 1/8 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 5/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 14 in L (U04100.050.1400)
- MIDWEST FASTENER 3.2mm x 40mm Zinc Plated Steel Metric Cotter Pins 25PK (32212)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0125)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Stainless Steel Body, 500 PK (U34180.012.0045)
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 1/4 L, PK5 (WWG-CLPS-167)
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 1/2 L, PK5 (WWG-CLPS-168)
- ZORO SELECT Clevis Pin, SS, 5/16x2 1/4 L, PK5 (WWG-CLPS-155)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8 in. (U51798.037.0225)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0200)
- ZORO SELECT Clevis Pin, 18-8, 0.250 x1/2 L, PK10 (WWG-CLPS-163)
- G.L. HUYETT Clevis Pin, Std, Zinc, 0.750 In x3 In L (WWG-CLPUZ-035)
- Zoro Select Clevis Pins