Shop All Clevis Pins
Zoro Select
Clevis Pin, 18-8, 0.250x2 3/8 L, PK5
Mfr # WWG-CLPS-132
Zoro # G1781534
product price: $4.59
/pk 5, $0.92/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPS-132
- Zoro # G1781534
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 in |
Usable Length | 2 15/64 in |
Fastener Length | 2 3/8 in |
Length | 2 3/8 in |
Overall Length | 2-3/8" |
Maximum Usable Length | 2 15/64 in |
Shank Length | 2 3/8 in |
Minimum Hole Size | 0.088 in |
Head Diameter | 3/8 in |
Maximum Hole Size | 0.103 in |
Pin Diameter | 1/4 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 2 15/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Shank Length 2 3/8 in, System of Measurement Inch, Standards ASME B18.8.1, Includes 3/32 in Hole, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 2-1/2 in L, 25 PK (821733G)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 45/64 in L, Stainless Steel Body, 250 PK (U34181.018.0068)
- MIDWEST FASTENER Flange Nut, M6-1.00, Steel, Class 8, Zinc Plated, 12 PK (39943)
- ZORO SELECT Grade 9, 3/8"-16 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 25 PK (2FA93)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.250x3 L, PK5 (WWG-CLPS-134)
- ZORO SELECT Clevis Pin, 18-8, 0.250x1 7/8 L, PK5 (WWG-CLPS-130)
- ZORO SELECT Clevis Pin, SS, 1/4x1 1/2 L, PK10 (WWG-CLPS-153)
- ZORO SELECT Precision Clevis Pin 25 Usable Lg (PIN301M8X30)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 x4 1/2 In L (WWG-CLPZ-239)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x1 3/8 In, PK25 (WWG-CLPZ-019)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0500)
- Zoro Select Clevis Pins