Shop All Clevis Pins
Zoro Select
Clevis Pin, 1" dia., 6" L, Plain, PK15
Mfr # B39797.100.0600
Zoro # G2099087
product price: $132.99
/pk 15, $8.87/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B39797.100.0600
- Zoro # G2099087
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 1 in |
Fastener Length | 6 in |
Length | 6 in |
Pin Diameter | 1 in |
Minimum Hole Size | 0.198 in |
Dimensional Standards | ASME B18.8.1 |
Shank Length | 6 in |
Maximum Hole Size | 0.203 in |
Head Diameter Tolerance | +/-0.01 in |
Maximum Usable Length | 5 45/64 in |
Head Diameter | 1 3/16 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 3/16 in, Maximum Usable Length 5 45/64 in, Maximum Hole Size 0.203 in, Minimum Hole Size 0.198 in, Number of Holes 1, Shank Length 6 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.01 in, Dimensional Standards ASME B18.8.1, Pack Size Bulk Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 5/16"-18 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 600 PK (312407KSWSMS)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (56259)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Yellow Zinc, 12 mm Ht, 50 PK (M12350.120.0001)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.40 mm Flange Dia., 17.53 mm L, Steel (BTI-ALS4T-8125-3.8/B)
- ZORO SELECT Clevis Pin, Std, Steel, 0.312x4 In, PK25 (1WGB9)
- ZORO SELECT Clevis Pin, Zinc, 0.375x1 1/2 L, PK25 (WWG-CLPZ-191)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0600)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0275)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0075)
- ZORO SELECT Clevis Pin, Headless, Zinc, 0.500x2 1/2 In (1BUC6)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0375)
- Zoro Select Clevis Pins