Shop All Dock Bumpers
Zoro Select
Clearance Bar with Graphics, 7-3/8 In Dia
Mfr # HTGRD780YR
Zoro # G6470143
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 7 3/8 in
- Overall Length 80 in
- Material Polyethylene
- Color Yellow
- Includes (2) Eye Bolts for Installation. Custom Graphics Kit Includes the Word Clearance Plus: (2) Sets of Numbers 0-9,Foot Indicator and Inch Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HTGRD780YR
- Zoro # G6470143
- Country of Origin United States
- Category Dock Bumpers
Dimensions
Outside Dia. | 7 3/8 in |
Overall Length | 80 in |
Details
Material | Polyethylene |
Color | Yellow |
Item | Clearance Bar with Custom Graphics Kit |
Includes | (2) Eye Bolts for Installation. Custom Graphics Kit Includes the Word Clearance Plus: (2) Sets of Numbers 0-9,Foot Indicator and Inch Indicator |
Description
Clearance Bar with Custom Graphics Kit, Outside Dia. 7 3/8 in, Overall Length 80 in, Material Polyethylene, Color Yellow, Includes (2) Eye Bolts for Installation. Custom Graphics Kit Includes the Word Clearance Plus: (2) Sets of Numbers 0-9,Foot Indicator and Inch Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Polyester Measure/Pulling Tape (4436)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30634ZN-3EB)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- ZORO SELECT Wagon Truck, 400 lb., 44 In. L (12X311)
- ZORO SELECT Dock Bumper, 12x4-1/2x14 In., Rubber (26W573)
- ZORO SELECT Dock Bumper, 24x6x13 In., Rubber (26W596)
- ZORO SELECT Clearance Bar, 5" O.D., 120" L, Yellow (HTGRD45120YW)
- ZORO SELECT Dock Bumper, 20x4-1/2x13 In., Rubber (26W591)
- ZORO SELECT Dock Bumper, 10x5-1/4x16 In. (22NT64)
- ZORO SELECT Laminated Dock Bumper, 14 In W (1014-4.5)
- WIRTHCO WirthCo 77777 Bumpit Dock Bumper - Straight, White (77777 WHITE)
- Zoro Select Dock Bumpers