Shop All Dock Bumpers
Zoro Select
Clearance Bar, 7-3/8" O.D., 120" L, Yellow
Mfr # HTGRD7120YW
Zoro # G3941539
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 7 3/8 in
- Overall Length 120 in
- Material Polyethylene
- Color Yellow
- Includes Eye Hooks, Graphics Kit: (2) Sets of Numbers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HTGRD7120YW
- Zoro # G3941539
- UPC # 696859081552
- Country of Origin United States
- Category Dock Bumpers
Dimensions
Outside Dia. | 7 3/8 in |
Overall Length | 120 in |
Details
Material | Polyethylene |
Color | Yellow |
Item | Clearance Bar |
Includes | Eye Hooks, Graphics Kit: (2) Sets of Numbers |
Description
Clearance Bar, Outside Dia. 7 3/8 in, Overall Length 120 in, Material Polyethylene, Color Yellow, Includes Eye Hooks, Graphics Kit: (2) Sets of Numbers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDEC106162)
- CASTERHQ Heavy Duty Casters, 8"x2" Heavy Duty Caster Set W/ GRN, PK4 (8ITBCSO4-S8)
- DAYTON Cross Slotted Screw, PK6 (MHGXEC53GGS)
- DAYTON Round Sling, Eye and Eye, 6 ft., 5300 lb. (2MJR5)
- ZORO SELECT Dock Bumper, 12x4-1/2x16 In., Rubber (26W574)
- ZORO SELECT Dock Bumper, 30x3x4-1/2 In., Rubber, PK2 (2MYP9)
- ZORO SELECT Dock Bumper, 12x5-1/4x20 In. (22NT69)
- ZORO SELECT 6 in. x 3-1/2 in. x 3-1/2 in. Rubber Dock/Body Bumper (22NT82)
- ZORO SELECT Dock Bumper, 12x6x98 In., Rubber (26W590)
- ZORO SELECT Dock Bumper, 30x4-1/2x13 In., Rubber (26W593)
- ZORO SELECT Dock Bumper, 30x6x13 In., Rubber (26W597)
- Zoro Select Dock Bumpers