Shop All Dock Bumpers
Zoro Select
Clearance Bar, 5" O.D., 96" L, Yellow
Mfr # HTGRD4596YW
Zoro # G7770281
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5 in
- Overall Length 96 in
- Material Polyethylene
- Color Yellow
- Includes Eye Hooks, Graphics Kit: (2) Sets of Numbers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HTGRD4596YW
- Zoro # G7770281
- UPC # 696859081613
- Country of Origin United States
- Category Dock Bumpers
Dimensions
Outside Dia. | 5 in |
Overall Length | 96 in |
Details
Material | Polyethylene |
Color | Yellow |
Item | Clearance Bar |
Includes | Eye Hooks, Graphics Kit: (2) Sets of Numbers |
Description
Clearance Bar, Outside Dia. 5 in, Overall Length 96 in, Material Polyethylene, Color Yellow, Includes Eye Hooks, Graphics Kit: (2) Sets of Numbers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Rope, Black, 50 ft. L, 1/4 in D (BBR1/4BK)
- CAMPBELL CHAIN & FITTINGS SAC (Screw Adjusted Cam) Plate Clamp, 0" - 1" Grip, 1 ton WLL (6421000)
- DAYTON Brake Disc (GGS_57061)
- LOOS Single Shank Ball, 303 SE/304, Size 1/8 (MS20664C4)
- ZORO SELECT Dock Bumper, 13x4-1/2x24 In., Rubber (22NT90)
- ZORO SELECT Clearance Bar, 5" O.D., 96" L, Yellow/Red (HTGRD4596YR)
- ZORO SELECT Clearance Bar with Graphics, 5 In. Dia. (HTGRD480YR)
- ZORO SELECT Clearance Bar, 7-3/8" O.D., 120" L, Yellow (HTGRD7120YW)
- ZORO SELECT Dock Bumper, 13x4-1/2x36 In., Rubber (22NT91)
- ZORO SELECT Dock Bumper, 24x6x13 In., Rubber (26W596)
- VESTIL Laminated Dock Bumper- 6 Projection (1212-6)
- Zoro Select Dock Bumpers