Shop All PVC Tubing
Zoro Select
Clear PVC Tubing -1/8" ID x 3/16" OD x 10 Ft. L
Mfr # ZUSA-HT-115
Zoro # G4423503
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1/8 in
- Outside Dia. 3/16 in
- Wall Thickness 0.031 in
- Max. Pressure 20 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-115
- Zoro # G4423503
- UPC # 193005140373
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 3/16 in |
Tube Length | 10 ft |
Tube Bend Radius | 3/8 in |
Bend Radius | 3/8 in |
Inside Diameter | 1/8 in |
Outside Diameter | 3/16 in |
Overall Length | 10 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/16 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 P451 NO LEAD PRESS CHECK (105-006NL)
- PARKER 1/8" Compr Brass Mini Ball Valve 3-Way (2A-MB2XPFA-BP)
- ALL-FLASH Flashing 10X10 3-6In (14053)
- THRIFCO PLUMBING 1/2 Inch Male Thread x Slip PVC Adapter SCH 40 (8113166)
- ZORO SELECT NSF Clear PVC Tubing -1/8" ID x 3/1, 3A (ZUSA-HT-2203)
- ZORO SELECT Tubing, 5/8 I.D., 50 ft., Clear, Flexible (41024710-5711G)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-48)
- ZORO SELECT Tubing, 1 I.D., 100 ft., Clear, Flexible (4135210-6742)
- ZORO SELECT Tubing, 5/16 in OD, 175 PSI, 100 Ft, Red (806FJ4)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2263)
- WATTS VINYL TUBING 3/8X1/2"" (CP012038100R)
- Zoro Select PVC Tubing