Shop All Plastic Tube Stock
Zoro Select
Clear PVC Tube Stock 50 ft L, 3/32 in Inside Dia, 5/32 in Outside Dia
Mfr # 531842
Zoro # G2275309
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Clear
- Inside Dia. 3/32 in
- Outside Dia. 5/32 in
- Wall Thickness 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 531842
- Zoro # G2275309
- Country of Origin United States
- Category Plastic Tube Stock
Dimensions
Inside Dia. | 3/32 in |
Outside Dia. | 5/32 in |
Length | 50 ft |
Outside Dia. Tolerance | +/0.005 |
Inside Dia. Tolerance | +/0.003 |
Inside Diameter Tolerance | +/-0.003 in |
Inside Diameter | 3/32 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 5/32 in |
Plastic Length | 50 ft |
Description
Tube Stock, PVC, Grade Standard, Outside Diameter 5/32 in, Inside Diameter 3/32 in, Clear, Plastic Clarity Opaque, Shape Round Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley Hardware 4071BC Series 215764 Metal Sheet, Steel, Plain, 22 ga, 24 in L x 12 in W (N215-764)
- ZORO SELECT Rubber Cord, Buna, 3.5mm Dia, 25 Ft (ZUSA-RC-1363)
- ZORO SELECT Rod, Steel, 8620, 1 1/4 In Dia x 6 Ft L (2KUL2)
- USA INDUSTRIALS Nylon Plastic Rod 1 ft L, 1-1/4 in Dia. (BULK-PR-NYL-132)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 3/16 in Inside Dia, 5/16 in Outside Dia (BULK-PT-PETG-1)
- ZORO SELECT White UHMW Polyethylene Tube Stock 12 in L, 2 in Inside Dia, 3 in Outside Dia (1UWK8)
- ZORO SELECT White PTFE Plastic Tube Stock 6 ft L, 1/2 in Inside Dia, 3/4 in Outside Dia (BULK-PT-PTFE-99)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1-1/8 in Inside Dia, 1-3/8 in Outside Dia (BULK-PT-PETG-15)
- ZORO SELECT White PTFE Plastic Tube Stock 6 ft L, 3/16 in Inside Dia, 3/8 in Outside Dia (BULK-PT-PTFE-67)
- ZORO SELECT White UHMW Polyethylene Tube Stock 6 ft L, 1/2 in Inside Dia, 1 1/2 in Outside Dia (1UWX7)
- PROFESSIONAL PLASTICS Natural Acetal 72 L (RACENASQ1.000C-10)
- Zoro Select Plastic Tube Stock