Shop All Plastic Tube Stock
Zoro Select
Clear PVC Tube Stock 50 ft L, 1/4 in Inside Dia, 1/2 in Outside Dia
Mfr # 509264
Zoro # G2275038
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Clear
- Inside Dia. 1/4 in
- Outside Dia. 1/2 in
- Wall Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 509264
- Zoro # G2275038
- Country of Origin United States
- Category Plastic Tube Stock
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Length | 50 ft |
Inside Dia. Tolerance | +/0.005 |
Outside Dia. Tolerance | +/0.008 |
Inside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 1/2 in |
Outside Diameter Tolerance | +/-0.008 in |
Inside Diameter | 1/4 in |
Plastic Length | 50 ft |
Description
Tube Stock, PVC, Grade Standard, Outside Diameter 1/2 in, Inside Diameter 1/4 in, Clear, Plastic Clarity Opaque, Shape Round Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Neoprene Roll, 60A, 10'x4'x0.25", Black (BULK-RS-NFR60-60)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x3 In OD Sq, 10Ft (870960)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 21, 0.047 In (21047)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1241_12_36)
- ZORO SELECT Gray PVC Type 1 Tube Stock 2 ft L (BULK-RPT-PVC-24)
- ZORO SELECT Clear Polycarbonate Rectangle Stock 4 ft L (PS-PC-ESD-140)
- ZORO SELECT White UHMW Polyethylene Tube Stock 3 ft L, 3/4 in Inside Dia, 1 in Outside Dia (1UWN6)
- ZORO SELECT Black Carbon Fiber Tube Stock 4 ft L, 3/8 in Inside Dia, 1/2 in Outside Dia (BULK-CT-CF-6)
- ZORO SELECT Black Carbon Fiber Tube Stock 4 ft L, 1/8 in Inside Dia, 3/16 in Outside Dia (BULK-CT-CF-2)
- ZORO SELECT Gray PVC Type 1 Tube Stock 2 ft L (BULK-RPT-PVC-31)
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-7)
- Zoro Select Plastic Tube Stock