Shop All Plastic Sheets
Zoro Select
Clear Polyester Film Stock 50 ft. L x 36" W x 0.01" Thick
Mfr # BULK-PF-PET-47
Zoro # G8081045
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polyester
- Plastic Thickness 0.01"
- Plastic Width 36"
- Plastic Length 50 ft.
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-PET-47
- Zoro # G8081045
- UPC # 193005444723
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 50 ft. |
Width | 36" |
Length | 50 ft. |
Nominal Size | 36 in W x 50 ft L |
Description
Film Stock, Polyester, Grade Standard, Plastic Length 50 ft, Plastic Width 36 in, Plastic Thickness 0.01 in, Clear, Plastic Clarity Clear, Temperature Range -50 Degrees to 300 Degrees F, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R125
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Wire, Galvanized, 1.3 ft., PK1000 (26GALSC16)
- ZORO SELECT SS Angle Equal 316, 7 ft Overall L (2156_84_0)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Serrated Surface, 30 in W, 10 15/16 in D (20188R100-TRD5)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-3)
- ZORO SELECT Black Polycarbonate Plastic Sheet 48" L x 48" W x 1/4" Thick (BULK-PS-PCC-14)
- ZORO SELECT White Acrylic Sheet Stock 48" L x 24" W x 0.118" Thick (PS-CACC-503)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.125" Thick (BULK-PS-UHMW-22)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 36" L x 12" W x 3/16" Thick (PS-PC-SR-26)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.500" Thick (BULK-PS-PC-628)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.500" Thick (BULK-PS-PC-623)
- USA INDUSTRIALS HDPE Plastic Sheet 4 ft L x 2 ft W x 1/8 in Thick (BULK-PS-PE-312)
- Zoro Select Plastic Sheets