Shop All Plastic Sheets
Zoro Select
Clear Polyester Film Stock 50 ft. L x 36" W x 0.0005" Thick
Mfr # BULK-PF-PET-12
Zoro # G8080065
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polyester
- Plastic Thickness 0.0005"
- Plastic Width 36"
- Plastic Length 50 ft.
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-PET-12
- Zoro # G8080065
- UPC # 193005408398
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 50 ft. |
Length | 50 ft. |
Width | 36" |
Nominal Size | 36 in W x 50 ft L |
Description
Film Stock, Polyester, Grade Standard, Plastic Length 50 ft, Plastic Width 36 in, Plastic Thickness 0.0005 in, Clear, Plastic Clarity Clear, Temperature Range -50 Degrees to 300 Degrees F, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 5 In, 1 Ft (61F.5X5-12)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. (X105HT-100)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 2" W (18F.25X2-24)
- ZORO SELECT Music Wire, Type 302 SS, 17, 0.039 In (29039)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.375" Thick (1ZAR3)
- ZORO SELECT White PTFE Sheet Stock 24" L x 12" W x 1/32" Thick (BULK-PS-PTFE-19)
- ZORO SELECT White HDPE Sheet Stock 16" L x 16" W x 1" Thick (BULK-PS-PE-410)
- ZORO SELECT Black ABS Sheet Stock 48" L x 12" W x 0.125" Thick (1ZBR9)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 2.000" Thick (1ZAN7)
- ZORO SELECT White PTFE Film Stock 60" L x 6" W x 0.005" Thick (G15-5F-6X5)
- ZORO SELECT Brown Garolite Sheet Stock 24" L x 12" W x 0.125" Thick (BULK-CS-GLE-29)
- Zoro Select Plastic Sheets