Shop All Plastic Sheets
Zoro Select
Clear Polyester Film Stock 5 ft. L x 36" W x 0.01" Thick
Mfr # BULK-PF-PET-44
Zoro # G8081754
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polyester
- Plastic Thickness 0.01"
- Plastic Width 36"
- Plastic Length 5 ft.
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-PET-44
- Zoro # G8081754
- UPC # 193005438371
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 5 ft. |
Length | 60" |
Width | 36" |
Nominal Size | 36 in W x 60 in L |
Description
Film Stock, Polyester, Grade Standard, Plastic Length 5 ft, Plastic Width 36 in, Plastic Thickness 0.01 in, Clear, Plastic Clarity Clear, Temperature Range -50 Degrees to 300 Degrees F, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X1458HT-25)
- ZORO SELECT Felt, F5, 1/8 In Thick, 1 1/2x120 In (2FKG6)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 18 in L, 1/2 in Thick, Charcoal (5GCR9)
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 6 ft L, 1/4 in Thick, Gray (ZUSASSR-FDA-20)
- ZORO SELECT Clear Polyester Film Stock 5 ft. L x 36" W x 0.0005" Thick (BULK-PF-PET-9)
- ZORO SELECT Clear Polyester Film Stock 25 ft. L x 36" W x 0.01" Thick (BULK-PF-PET-46)
- ZORO SELECT Clear Polyester Film Stock 100 ft. L x 36" W x 0.0005" Thick (BULK-PF-PET-13)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.188" Thick (1UTN5)
- ZORO SELECT White Compressible ePTFE Sheet Stock 6" L x 6" W x 1/8" Thick (BULK-PS-EPTFE-29)
- ZORO SELECT Black Acetal Rectangle Stock 24" L x 4" W x 1/4" Thick (BULK-PS-ACB-268)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 48" W x 0.125" Thick (1UTU6)
- Zoro Select Plastic Sheets