Shop All Plastic Sheets
Zoro Select
Clear Polyester Film Stock 5 ft. L x 36" W x 0.0005" Thick
Mfr # BULK-PF-PET-9
Zoro # G8081657
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polyester
- Plastic Thickness 0.0005"
- Plastic Width 36"
- Plastic Length 5 ft.
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-PET-9
- Zoro # G8081657
- UPC # 193005450205
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 5 ft. |
Width | 36" |
Length | 60" |
Nominal Size | 36 in W x 60 in L |
Description
Film Stock, Polyester, Grade Standard, Plastic Length 5 ft, Plastic Width 36 in, Plastic Thickness 0.0005 in, Clear, Plastic Clarity Clear, Temperature Range -50 Degrees to 300 Degrees F, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Connection Angle, 45 Series (093W8901N10)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Serrated Surface, 36 in W, 12 1/8 in D, Checker Plate (22188R125-TRD5)
- M-D M-D Aluminum Sheet, Lincane, 57182, 36"L x 36"W x 1/5" Thick, Silver (57182)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L (BULK-FF-11)
- ZORO SELECT Clear Polyester Film Stock 100 ft. L x 36" W x 0.0005" Thick (BULK-PF-PET-13)
- ZORO SELECT Clear Polyester Film Stock 25 ft. L x 36" W x 0.01" Thick (BULK-PF-PET-46)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 12" W x 0.375" Thick (PS-UHMW-RCY-9)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 48" W x 0.177" Thick (1UNV5)
- ZORO SELECT White PTFE Film Stock 24" L x 12" W x 0.020" Thick (G15-20F-12X24)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 0.236" Thick (1UNW8)
- ZORO SELECT White PTFE Film Stock 24" L x 12" W x 0.030" Thick (G15-30F-12X24)
- Zoro Select Plastic Sheets