Shop All Plastic Sheets
Zoro Select
Clear Polyester Film Stock 25 ft. L x 36" W x 0.005" Thick
Mfr # BULK-PF-PET-36
Zoro # G8080162
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polyester
- Plastic Thickness 0.005"
- Plastic Width 36"
- Plastic Length 25 ft.
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-PET-36
- Zoro # G8080162
- UPC # 193005408688
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 25 ft. |
Width | 36" |
Length | 25 ft. |
Nominal Size | 36 in W x 25 ft L |
Description
Film Stock, Polyester, Grade Standard, Plastic Length 25 ft, Plastic Width 36 in, Plastic Thickness 0.005 in, Clear, Plastic Clarity Clear, Temperature Range -50 Degrees to 300 Degrees F, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 1/4" Thick (BULK-PS-PC-5)
- FIBERGRATE Angle, ISOFR, Gray, 1/2 In T, 4 In Leg, 10 Ft (870570)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1 in Thick, Red (ZUSA-XPE-162)
- PRECISION BRAND Shim Assortment, 13 PC (44770)
- ZORO SELECT Clear PETG Sheet Stock 96" L x 48" W x 0.250" Thick (1UTW3)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 24" W x 1.000" Thick (1YYN6)
- ZORO SELECT Off-White LDPE Sheet Stock 24" L x 12" W x 0.125" Thick (1YZV7)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 24" W x 0.500" Thick (PS-UHMW-RCY-19)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 1/8" Thick (BULK-PS-PC-99)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.060" Thick (BULK-PS-PC-573)
- PROFESSIONAL PLASTICS Ceramic PEEK NC30 Sheet, 0.500 X 24.000 X 48.000 [Each] (SPEEKNC30.500X24.000X48.000)
- Zoro Select Plastic Sheets