Shop All Plastic Sheets
Zoro Select
Clear Polyester Film Stock 10 ft. L x 36" W x 0.007" Thick
Mfr # BULK-PF-PET-40
Zoro # G8081368
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polyester
- Plastic Thickness 0.007"
- Plastic Width 36"
- Plastic Length 10 ft.
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-PET-40
- Zoro # G8081368
- UPC # 193005408732
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 10 ft. |
Width | 36" |
Length | 10 ft. |
Nominal Size | 36 in W x 10 ft L |
Description
Film Stock, Polyester, Grade Standard, Plastic Length 10 ft, Plastic Width 36 in, Plastic Thickness 0.007 in, Clear, Plastic Clarity Clear, Temperature Range -50 Degrees to 300 Degrees F, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R125
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 3/4, 0.75 In (O1D346)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Charcoal (ZUSA-XPE-39)
- PARTNERS BRAND Clear Poly Sheeting, 3 x 100 ft., 4 Mil, Clear 100 ft. L x 36" W x (CF403C)
- ADFORS Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.011 in Wire Dia, Gray (FCS8871-M)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 72" L x 48" W x 3/8" Thick (BULK-PS-UHMW-519)
- ZORO SELECT Polycarbonate Plastic Sheet 16" L x 16" W x 1/8" Thick (BULK-PS-PC-321)
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.750" Thick (1ZBB8)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 36" L x 48" W x 1/8" Thick (BULK-PS-CAC-434)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 12" W x 1/8" Thick (BULK-PS-UHMW-351)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.188" Thick (1ZAK4)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 120" L x 48" W x 1" Thick (BULK-PS-UHMW-540)
- Zoro Select Plastic Sheets