Shop All Plastic Tube Stock
Zoro Select
Clear Polycarbonate Tube Stock 6 ft L
Mfr # BULK-RPT-PC-4
Zoro # G1937316
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Clear
- Wall Thickness 5/64 in
- Max. Temp. (F) 240
- Min. Temp. (F) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RPT-PC-4
- Zoro # G1937316
- UPC # 193005451301
- Country of Origin China
- Category Plastic Tube Stock
Dimensions
Length | 6 ft |
Inside Width | 1 27/32 in |
Outside Width | 2 in |
Inside Height | 1 27/32 in |
Outside Height | 2 in |
Plastic Width | 2 in x 2 in |
Plastic Length | 6 ft |
Description
Tube Stock, Polycarbonate, Grade Standard, Clear, Plastic Clarity Clear, Shape Square Tubes, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 3/16 In, 25 Ft. (ZUSA-RC-1787)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1/4" Dia. (68967104)
- ZORO SELECT Rubber Sheet, Vinyl, 1/4"Thick, 12"x12", 70A (BULK-RS-PVC70-8)
- ZORO SELECT Rod, 4140, 1 3/8 In Dia x 1 Ft L, BHN 321 (2HKV3)
- ZORO SELECT Clear Polycarbonate Tube Stock 1 ft L (BULK-RPT-PC-8)
- ZORO SELECT White UHMW Polyethylene Tube Stock 12 in L, 2 1/2 in Inside Dia, 3 1/2 in Outside Dia (1UWL2)
- ZORO SELECT Black Carbon Fiber Tube Stock 6 ft L, 3/4 in Inside Dia, 7/8 in Outside Dia (BULK-CT-CF-10)
- ZORO SELECT Black Carbon Fiber Tube Stock 12 in L, 5/8 in Inside Dia, 3/4 in Outside Dia (BULK-CT-CF-25)
- ZORO SELECT Clear Cast Acrylic Tube Stock 1 ft. L, 11-1/2" Inside Dia, 12" Outside Dia (BULK-PT-CAC-45)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 7 7/8 in Inside Dia, 8 5/8 in Outside Dia (63919104)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L (TLINNA.500X.625X48.000LE)
- Zoro Select Plastic Tube Stock