Shop All Plastic Tube Stock
Zoro Select
Clear Polycarbonate Tube Stock 1 ft L
Mfr # BULK-RPT-PC-8
Zoro # G1939617
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Clear
- Wall Thickness 5/64 in
- Max. Temp. (F) 240
- Min. Temp. (F) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RPT-PC-8
- Zoro # G1939617
- UPC # 193005451349
- Country of Origin China
- Category Plastic Tube Stock
Dimensions
Length | 1 ft |
Outside Width | 2 in |
Outside Height | 2 in |
Plastic Width | 2 in x 2 in |
Inside Height | 1 27/32 in |
Inside Width | 1 27/32 in |
Plastic Length | 1 ft |
Description
Tube Stock, Polycarbonate, Grade Standard, Clear, Plastic Clarity Clear, Shape Square Tubes, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 316, SS, 1/2 In Dia x 1 Ft L (3ANN6)
- ZORO SELECT Felt Sheets (BULK-FS-F7-61)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 1/2 In, 1 Ft (2HHH3)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0400 In, 10 In (44275)
- ZORO SELECT Clear Polycarbonate Tube Stock 6 ft L (BULK-RPT-PC-4)
- ZORO SELECT White UHMW Polyethylene Tube Stock 10 ft L, 1 3/4 in Inside Dia, 2 in Outside Dia (63905104)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1/2 in Inside Dia, 5/8 in Outside Dia (BULK-PT-PETG-4)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 5/8 in Inside Dia, 1 3/8 in Outside Dia (63934104)
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-3)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 2 in Inside Dia, 3 in Outside Dia (63944104)
- ZORO SELECT White UHMW Polyethylene Tube Stock 12 in L, 2 in Inside Dia, 2 1/2 in Outside Dia (1UWK4)
- Zoro Select Plastic Tube Stock