Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.118" Thick
Mfr # PS-PC-SR-184
Zoro # G2242619
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$205.99
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polycarbonate
- Plastic Thickness 0.118"
- Plastic Width 48"
- Plastic Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PS-PC-SR-184
- Zoro # G2242619
- Country of Origin Taiwan, Province of China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Width | 48" |
Length | 96" |
Nominal Size | 48 in W x 96 in L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, Polycarbonate, Grade Scratch & UV Resistant, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Clear, Plastic Clarity Clear, Tensile Strength 9,500 psi, Temperature Range -211 Degrees to 270 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Compressible ePTFE Rectangle Stock 12" L x 2" W x 1/8" Thick (BULK-PS-EPTFE-35)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 3" W x 2" Thick (BULK-PS-UHMW-250)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22188R100-C3)
- ZORO SELECT 1/4" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-12)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.236" Thick (PS-PC-SR-189)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.118" Thick (PS-PC-SR-182)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.236" Thick (PS-PC-SR-192)
- ZORO SELECT Gray UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1/4" Thick (PS-UHMW-OF-1)
- ZORO SELECT Clear Extruded Acrylic Extruded Acrylic Plastic Sheets & Bars 12" L x 12" W x 3/32" Thick (BULK-PS-ACR-4)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 3/16" Thick (PS-UHMW-ESD-2)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 12" W x 0.002" Thick (G15-2F-12X25)
- Zoro Select Plastic Sheets