Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.118" Thick
Mfr # 3GYA8
Zoro # G3690346
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$103.99
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polycarbonate
- Plastic Thickness 0.118"
- Plastic Width 48"
- Plastic Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3GYA8
- Zoro # G3690346
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 48 in W x 96 in L |
Plastic Width Tolerance | +/-0.25 in |
Length | 96" |
Width | 48" |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Clear, Plastic Clarity Clear, Tensile Strength 8,000 psi, Impact Strength 12.0 ft-lb/in, Temperature Range -211 Degrees to 270 Degrees F, Plastic Hardness Rockwell M70
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-967)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-1000)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 12x50 In x0.127mm (316-005-12-50)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.500" Thick (BULK-PS-PC-623)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.236" Thick (3GYA9)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.118" Thick (3GYA4)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.118" Thick (3GYA6)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 6" L x 6" W x 1/8" Thick (PS-PC-SR-15)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.500" Thick (1ZAT7)
- ZORO SELECT PTFE Plastic Sheet 48" L x 24" W x 1/8" Thick (BULK-PS-PTFE-718)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 48" L x 24" W x 0.500" Thick (1NML6)
- Zoro Select Plastic Sheets