Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 72" L x 48" W x 1/2" Thick
Mfr # BULK-PS-PC-397
Zoro # G7849911
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$515.99
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 1/2"
- Plastic Width 48"
- Plastic Length 72"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-397
- Zoro # G7849911
- UPC # 193005908904
- Country of Origin Viet Nam
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 72" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Length | 72" |
Width | 48" |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 48 in W x 72 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 6 ft, Plastic Width 4 ft, Plastic Thickness 0.5 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.094 Dia, Rnd (0116G093R156S-36X40)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.941 in Overall Width, Style: Top Bulb (1812-10)
- E. JAMES Rubber, Epdm, 1/8" Thick, 24" x 48", 60A, Length: 50 ft. (1600-1/8H)
- TRIM-LOK Rubber Edging, 1/2" H, 10 ft L, 1/2" W (X1005-10)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/2" Thick (BULK-PS-PC-31)
- ZORO SELECT Clear Polycarbonate Sheet Stock 60" L x 48" W x 1/2" Thick (BULK-PS-PC-385)
- ZORO SELECT Polycarbonate Plastic Sheet 12" L x 8" W x 1/2" Thick (BULK-PS-PC-283)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 32" W x 1/4" Thick (BULK-PS-CAC-424)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 6" L x 6" W x 1/2" Thick (BULK-PS-UHMW-76)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 1/8" Thick (PS-PC-SR-17)
- PROFESSIONAL PLASTICS Black Seaboard Sheet, 0.375 X 54.000 X 96.000 [Each] (SSEABK.375X54.000X96.000)
- Zoro Select Plastic Sheets