Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 60" L x 48" W x 3/32" Thick
Mfr # BULK-PS-PS-568
Zoro # G8081885
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 3/32"
- Plastic Width 48"
- Plastic Length 60"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PS-568
- Zoro # G8081885
- UPC # 193005450175
- Country of Origin Viet Nam
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 60" |
Length | 60" |
Width | 48" |
Nominal Size | 48 in W x 60 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 5 ft, Plastic Width 4 ft, Plastic Thickness 0.09375 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 3 In, 6 Ft L (2HHC6)
- ZORO SELECT Rod, Copper, 110, 1 Dia x 1 Ft L (CURD00809)
- ONLINEMETALS 2.5" OD x 0.375" Wall x 1.75" ID Carbon Steel Round Tube A513-Type 5 DOM (15562)
- ONLINEMETALS 0.625" Alloy Steel Round Bar 4140-Annealed Cold Finish (15486)
- ZORO SELECT Clear Polycarbonate Sheet Stock 32" L x 16" W x 3/32" Thick (BULK-PS-PS-564)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 3/32" Thick (BULK-PS-PC-26)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/32" Thick (BULK-PS-PS-566)
- ZORO SELECT White Polycarbonate Plastic Sheet Stock 96" L x 48" W x 1/8" Thick (BULK-PS-PCC-15)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.500" Thick (3HML5)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.063" Thick (1ZAL5)
- PROFESSIONAL PLASTICS Seafoam Starboard Sheet, 0.250 X 54.000 X 96.000 [Each] (SSTARSF.250X54.000X96.000)
- Zoro Select Plastic Sheets