Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 60" L x 48" W x 1/2" Thick
Mfr # BULK-PS-PC-385
Zoro # G7860445
product price: $383.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$383.99
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 1/2"
- Plastic Width 48"
- Plastic Length 60"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-385
- Zoro # G7860445
- UPC # 193005908898
- Country of Origin Viet Nam
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 60" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Length | 60" |
Width | 48" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 48 in W x 60 in L |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 5 ft, Plastic Width 4 ft, Plastic Thickness 0.5 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" 2-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x120", Black, 60A (BULK-RS-NFR70-206)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 4 In Leg, 8 Ft L (2EYX1)
- ZORO SELECT Clear Polycarbonate Rod Stock 3 ft. L, 3/8" Dia. (2XPV6)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X5/32C-25)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 1/2" Thick (BULK-PS-PC-373)
- ZORO SELECT Polycarbonate Plastic Sheet 12" L x 8" W x 1/2" Thick (BULK-PS-PC-283)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 1/2" Thick (BULK-PS-PC-361)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.375" Thick (BULK-PS-PC-620)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 36" L x 12" W x 3/16" Thick (PS-PC-SR-26)
- ZORO SELECT Black HDPE Plastic Sheet Stock 12" L x 4" W x 1/4" Thick (BULK-PS-PE-869)
- ZORO SELECT White PTFE Film Stock 12" L x 12" W x 0.030" Thick (G15-30F-12X12)
- Zoro Select Plastic Sheets