Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 60" L x 48" W x 1/16" Thick
Mfr # BULK-PS-PC-379
Zoro # G7843593
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 1/16"
- Plastic Width 48"
- Plastic Length 60"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-379
- Zoro # G7843593
- UPC # 193005888220
- Country of Origin Viet Nam
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 60" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Width | 48" |
Length | 60" |
Nominal Size | 48 in W x 60 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 5 ft, Plastic Width 4 ft, Plastic Thickness 0.0625 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 3/4 in Dia. (BULK-PR-PVC-165)
- FIBERGRATE Rod, ISO, Natural, 1/4 In Dia x 10 Ft L (870660)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1/4" W (BULK-RS-E60-157)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (21563_12_36)
- ZORO SELECT Polycarbonate Plastic Sheet 12" L x 8" W x 1/16" Thick (BULK-PS-PC-277)
- ZORO SELECT Polycarbonate Plastic Sheet 6" L x 6" W x 1/16" Thick (BULK-PS-PC-133)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 24" W x 1/16" Thick (BULK-PS-PC-49)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 48" W x 0.500" Thick (3HMP3)
- ZORO SELECT Bronze Polycarbonate Plastic Sheet 96" L x 48" W x 1/4" Thick (BULK-PS-PCT-36)
- ZORO SELECT White HDPE Plastic Sheet Stock 48" L x 24" W x 1/2" Thick (BULK-PS-PE-699)
- ZORO SELECT Clear Polycarbonate Sheet Stock 60" L x 48" W x 3/32" Thick (BULK-PS-PS-568)
- Zoro Select Plastic Sheets