Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 48" L x 48" W x 3/32" Thick
Mfr # BULK-PS-PC-14
Zoro # G8081578
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 3/32"
- Plastic Width 48"
- Plastic Length 48"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-14
- Zoro # G8081578
- UPC # 193005450168
- Country of Origin Viet Nam
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Length | 48" |
Width | 48" |
Nominal Size | 48 in W x 48 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.09375 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.118" Thick (3GYA8)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 2 x 12 In (2HVE8)
- FATH Connection Angle, 15 Series (093WD38S02)
- ZORO SELECT Angle Stock, SS, 1/8In T, 1 1/2 In Leg, 7 ft (4YTJ7)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 24" W x 0.005" Thick (G15-5F-24X50)
- ZORO SELECT Amber Polyimide Film Stock 12" L x 12" W x 0.001" Thick (BULK-PF-PI-1)
- ZORO SELECT Clear Polycarbonate Sheet Stock 60" L x 48" W x 1/16" Thick (BULK-PS-PC-379)
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 0.188" Thick (BULK-PS-UHMW-904)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.750" Thick (BULK-PS-PP-589)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.750" Thick (PS-UHMW-RCY-22)
- PROFESSIONAL PLASTICS Natural PVDF Sheet - Extruded, 0.375 Thick, 24 X 48 (SPVDFNA.375EXT-24X48)
- Zoro Select Plastic Sheets