Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.177" Thick
Mfr # BULK-PS-PC-597
Zoro # G2956511
original price:
$93.92
15% off
new price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polycarbonate
- Plastic Thickness 0.177"
- Plastic Width 48"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-597
- Zoro # G2956511
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Width | 48" |
Length | 48" |
Nominal Size | 48 in W x 48 in L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.171875 in, Clear, Plastic Clarity Clear, Tensile Strength 8,000 psi, Impact Strength No Break, Water Absorption 0.35 Percent, Temperature Range -211 Degrees to 270 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber, Hypalon, 1/16"Thick, 36"x12", 60A (330-1/16CTAPE)
- STANLEY Steel Flat Bar Weld 1X48 (N215-558)
- ZORO SELECT Beige ABS Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-PS-ABS-1)
- PRECISION BRAND Arbor Shim, 0.0010x3/8 ID, Pk10 (25101)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.118" Thick (BULK-PS-PC-588)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.220" Thick (BULK-PS-PC-606)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.220" Thick (BULK-PS-PC-605)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 1/4" Thick (BULK-PS-PC-113)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 3/16" Thick (BULK-PS-PC-100)
- ZORO SELECT Black ABS Sheet Stock 48" L x 24" W x 0.125" Thick (1ZBT4)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.375" Thick (BULK-PS-PP-583)
- Zoro Select Plastic Sheets