Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.118" Thick
Mfr # 3GYA6
Zoro # G7206875
original price:
$61.72
14% off
new price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polycarbonate
- Plastic Thickness 0.118"
- Plastic Width 48"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3GYA6
- Zoro # G7206875
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Width | 48" |
Length | 48" |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 48 in W x 48 in L |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Clear, Plastic Clarity Clear, Tensile Strength 8,000 psi, Temperature Range -211 Degrees to 270 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Sheet, 40A, 36"x24"x0.125", Black (BULK-RS-H40-304)
- ZORO SELECT Flat Stock, 0.125", 3/8" W, 1 ft. (CUREC00161)
- AURALEX ACOUSTICS Z Panel Hanger Clips (Z Panel Hanger Clips)
- ZORO SELECT Gray Polycarbonate Plastic Sheet 96" L x 48" W x 3/16" Thick (BULK-PS-PCT-8)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.118" Thick (3GYA8)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.236" Thick (3GYA7)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.236" Thick (3GYA9)
- ZORO SELECT Beige ABS Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-PS-ABS-1)
- ZORO SELECT Off-White HDPE Cutting Board 24" L x 48" W x 0.500" Thick (22JM78)
- ZORO SELECT Cast Acrylic Plastic Sheet 32" L x 16" W x 1/4" Thick (BULK-PS-CAC-399)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.500" Thick (BULK-PS-PC-625)
- Zoro Select Plastic Sheets