Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 48" L x 36" W x 3/32" Thick
Mfr # BULK-PS-PS-567
Zoro # G8081255
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 3/32"
- Plastic Width 36"
- Plastic Length 48"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PS-567
- Zoro # G8081255
- UPC # 193005450151
- Country of Origin Viet Nam
- Category Plastic Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 48" |
Length | 48" |
Width | 36" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 36 in W x 48 in L |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 36 in, Plastic Thickness 0.09375 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872285)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0200 In, 12 In (17428)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.5 in H, Black Painted Steel Finish (20250S150-B2)
- RUBBER-CAL Nitrile - Commercial Grade White - 60A - Off-White Buna Sheets - 1/4" T x 8" W x 8" L - 3 Pack (20-110)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/32" Thick (BULK-PS-PS-566)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 3/32" Thick (BULK-PS-PC-98)
- ZORO SELECT Clear Polycarbonate Sheet Stock 6" L x 6" W x 3/32" Thick (BULK-PS-PC-134)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 8" W x 1/8" Thick (BULK-PS-PC-303)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 48" W x 1/16" Thick (BULK-PS-CAC-46)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 1/8" Thick (BULK-PS-PTFE-669)
- ZORO SELECT Black ABS Sheet Stock 48" L x 24" W x 0.250" Thick (1ZBT6)
- Zoro Select Plastic Sheets