Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/8" Thick
Mfr # BULK-PS-PC-360
Zoro # G7849981
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 3/8"
- Plastic Width 32"
- Plastic Length 48"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-360
- Zoro # G7849981
- UPC # 193005888886
- Country of Origin Viet Nam
- Category Plastic Sheets
Dimensions
Plastic Width | 32" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Length | 48" |
Width | 32" |
Nominal Size | 32 in W x 48 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 32 in, Plastic Thickness 0.375 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.75" x 1.75" x 0.125" Aluminum Angle 6063-T52 (1026)
- STEELWORKS 138x60 Slot FLT Steel (11095)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 3 In, 3 Ft (2EYZ6)
- ADFORS Pet Door and Window Screen, Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia, Charcoal (FCS8990-M)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 3/8" Thick (BULK-PS-PC-372)
- ZORO SELECT Polycarbonate Plastic Sheet 6" L x 6" W x 3/8" Thick (BULK-PS-PC-138)
- ZORO SELECT Clear Polycarbonate Sheet Stock 60" L x 48" W x 3/8" Thick (BULK-PS-PC-384)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.236" Thick (3GYA9)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 1.000" Thick (1ZAW6)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-PS-CAC-13)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1-1/2" Thick (BULK-PS-UHMW-19)
- Zoro Select Plastic Sheets