Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/32" Thick
Mfr # BULK-PS-PS-566
Zoro # G8080537
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 3/32"
- Plastic Width 32"
- Plastic Length 48"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PS-566
- Zoro # G8080537
- UPC # 193005450137
- Country of Origin Viet Nam
- Category Plastic Sheets
Dimensions
Plastic Width | 32" |
Plastic Length | 48" |
Length | 48" |
Width | 32" |
Nominal Size | 32 in W x 48 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 32 in, Plastic Thickness 0.09375 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Bar (BR360/1500-36)
- ZORO SELECT Rod, SS, 303, 3/8 In Dia x 6 Ft L (2EXD1)
- ZORO SELECT Hex Bar Stock, 0.75" Thick, 3/4" Lx36" W (357_36_0)
- E. JAMES Rubber Cord, Buna, 5.0mm Dia, 50 Ft (CSBUNA-5.0-50)
- ZORO SELECT Clear Polycarbonate Sheet Stock 60" L x 48" W x 3/32" Thick (BULK-PS-PS-568)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 3/32" Thick (BULK-PS-PC-26)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 36" W x 3/32" Thick (BULK-PS-PS-567)
- ZORO SELECT PVC Type 1 Plastic Sheet 60" L x 48" W x 1/8" Thick (BULK-PS-PVC-402)
- ZORO SELECT White Polystyrene Plastic Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-PS-PLY-14)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 24" W x 0.078" Thick (1UTP5)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 36 X 48 (SPLEXICL.187-36X48)
- Zoro Select Plastic Sheets