Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 48" L x 24" W x 3/32" Thick
Mfr # BULK-PS-PC-38
Zoro # G8081867
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 3/32"
- Plastic Width 24"
- Plastic Length 48"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-38
- Zoro # G8081867
- UPC # 193005450090
- Country of Origin Viet Nam
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Nominal Size | 24 in W x 48 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Length | 48" |
Width | 24" |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.09375 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Silicone Camlock 20 Mesh Screen Gasket 3/4" (ZUSA-CAM-S20S-3/4)
- ZORO SELECT Carbon Steel Square Bar, 12" L, 1 3/4" W (45S1.75-12)
- ZORO SELECT Carbon Steel Rod, 12 in L, 2 in Dia. (17R2-12)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 3/8" Dia. (1YVP4)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/32" Thick (BULK-PS-PS-566)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 36" W x 3/32" Thick (BULK-PS-PS-567)
- ZORO SELECT Clear Polycarbonate Sheet Stock 32" L x 16" W x 3/32" Thick (BULK-PS-PS-564)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 1" W x 1/8" Thick (BULK-PS-ACB-91)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 1/16" Thick (BULK-PS-CAC-35)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 1/4" Thick (BULK-PS-CAC-39)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 0.093" Thick (G15-.93F-12X12)
- Zoro Select Plastic Sheets