Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.093" Thick
Mfr # BULK-PS-PC-581
Zoro # G3211293
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polycarbonate
- Plastic Thickness 0.093"
- Plastic Width 24"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-581
- Zoro # G3211293
- Country of Origin Viet Nam
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 24 in W x 48 in L |
Plastic Width Tolerance | +/-0.25 in |
Width | 24" |
Length | 48" |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.09375 in, Clear, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 12.0 ft-lb/in, Water Absorption 0.15 Percent, Temperature Range -211 Degrees to 270 Degrees F, Plastic Hardness Rockwell M70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Sheet, 60A, 24"x24"x3/16", Blue (BULK-RS-H60MD-39)
- ZORO SELECT Flat Stock, Steel, 4140, 1 x 1 1/2 In, 3 Ft (2HKJ8)
- TRIM-LOK Rubber Edging, 15/64" H, 100 ft L, 5/16" W (X1002-100)
- ADFORS Door and Window Screen, Bronze, 36 in W, 100 ft L, 0.011 in Wire Dia, Bronze (FCS9458-M)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 0.060" Thick (BULK-PS-PC-572)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.060" Thick (BULK-PS-PC-575)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.060" Thick (BULK-PS-PC-576)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 24" W x 0.220" Thick (BULK-PS-ACR-21)
- ZORO SELECT White HDPE Sheet Stock 72" L x 48" W x 1/8" Thick (BULK-PS-PE-487)
- ZORO SELECT White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.375" Thick (2VEP7)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 12" L x 8" W x 3/8" Thick (BULK-PS-UHMW-367)
- Zoro Select Plastic Sheets