Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 48" L x 16" W x 3/16" Thick
Mfr # BULK-PS-PC-346
Zoro # G7849394
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 3/16"
- Plastic Width 16"
- Plastic Length 48"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-346
- Zoro # G7849394
- UPC # 193005888510
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Plastic Width | 16" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Length | 48" |
Width | 16" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 16 in W x 48 in L |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 16 in, Plastic Thickness 0.1875 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 100 Ft (ZUSA-RC-715)
- ZORO SELECT Rubber Sheet, Gum, 1/4"Thick, 24"x12", 40A (BULK-RS-NAT40-245)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 1" Dia. (BULK-PR-UHMW-37)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 60A (BULK-RS-N60-889)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 3/16" Thick (BULK-PS-PC-28)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 3/16" Thick (BULK-PS-PC-370)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/16" Thick (BULK-PS-PC-358)
- ZORO SELECT White HDPE Rectangle Stock 24" L x 4" W x 3/4" Thick (BULK-PS-PE-296)
- ZORO SELECT White Polycarbonate Plastic Sheet 48" L x 48" W x 1/8" Thick (BULK-PS-PCC-21)
- ZORO SELECT Black ABS Sheet Stock 12" L x 12" W x 1/4" Thick (PS-ABSB-14)
- PROFESSIONAL PLASTICS White#7328 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRWH7328.125EP-12X12)
- Zoro Select Plastic Sheets