Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 48" L x 12" W x 0.375" Thick
Mfr # BULK-PS-PC-617
Zoro # G3075073
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polycarbonate
- Plastic Thickness 0.375"
- Plastic Width 12"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-617
- Zoro # G3075073
- Country of Origin Viet Nam
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Length | 48" |
Width | 12" |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 12 in W x 48 in L |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.375 in, Clear, Plastic Clarity Clear, Tensile Strength 8,000 psi, Impact Strength No Break, Water Absorption 0.35 Percent, Temperature Range -211 Degrees to 270 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/16, 6" X 12" Silicone60 (2860-1/16V)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.125X4-24)
- ZORO SELECT Rod, Steel, 1018, 3/4 In Dia x 6 Ft L (2HJK9)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.250 in T, 7,200 psi (BULK-PA-PVC-15)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.220" Thick (BULK-PS-PC-606)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.500" Thick (BULK-PS-PC-623)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.375" Thick (BULK-PS-PC-619)
- ZORO SELECT Yellow Cast Acrylic Plastic Sheet 48" L x 48" W x 3/16" Thick (PS-CACC-73)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.093" Thick (BULK-PS-PC-580)
- ZORO SELECT Off-White Nylon 6/6 Rectangle Stock 48" L x 1-1/2" W x 1" Thick (BULK-PS-NYL-176)
- PROFESSIONAL PLASTICS Clear Twinwall Polycarbonate Sheet, 0.157 X 48.000 X 96.000 [Each] (SPCTW.157X48.000X96.000CL)
- Zoro Select Plastic Sheets