Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 48" L x 12" W x 0.236" Thick
Mfr # BULK-PS-PC-609
Zoro # G3121325
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polycarbonate
- Plastic Thickness 0.236"
- Plastic Width 12"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-609
- Zoro # G3121325
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Width | 12" |
Length | 48" |
Plastic Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 12 in W x 48 in L |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.234375 in, Clear, Plastic Clarity Clear, Tensile Strength 8,000 psi, Impact Strength No Break, Water Absorption 0.35 Percent, Temperature Range -211 Degrees to 270 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Clear Poly Sheeting, 8 x 200 ft., 1 Mil, Clear 200 ft. L x 96" W x (CF108C)
- ONLINEMETALS 1.5" x 0.065" Stainless Square Tube 304 Welded (529)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 3/4 in Dia. (BULK-PR-PVC-165)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0050x1ID, Pk10 (25206)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.236" Thick (BULK-PS-PC-611)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.177" Thick (BULK-PS-PC-595)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.236" Thick (BULK-PS-PC-608)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 1/8" Thick (PS-PC-SR-17)
- ZORO SELECT White PTFE Sheet Stock 60" L x 24" W x 0.125" Thick (G15-125F-24X5)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 0.750" Thick (1ZAH2)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 1.000" Thick (G15-1.00F-6X6)
- Zoro Select Plastic Sheets