Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 36" L x 48" W x 3/8" Thick
Mfr # BULK-PS-PC-372
Zoro # G7851363
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 3/8"
- Plastic Width 48"
- Plastic Length 36"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-372
- Zoro # G7851363
- UPC # 193005888893
- Country of Origin Viet Nam
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 36" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Length | 48" |
Width | 36" |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 36 in W x 48 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 36 in, Plastic Thickness 0.375 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, C1085 Steel Alloy, 2, 0.011 In (21011)
- ZORO SELECT Rod, Cast Iron, CL 40, 1 1/2 In Dia x 1 Ft (2JGD8)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/2 in Thick, Black (P8150ULRL01.50XOH50L)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 3 in W (ha.5x3-72)
- ZORO SELECT Clear Polycarbonate Sheet Stock 60" L x 48" W x 3/8" Thick (BULK-PS-PC-384)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/8" Thick (BULK-PS-PC-360)
- ZORO SELECT Polycarbonate Plastic Sheet 16" L x 16" W x 3/8" Thick (BULK-PS-PC-324)
- ZORO SELECT White Polycarbonate Plastic Sheet Stock 96" L x 48" W x 1/8" Thick (BULK-PS-PCC-15)
- ZORO SELECT Off-white LDPE Sheet Stock 12" L x 12" W x 0.375" Thick (1YZU8)
- ZORO SELECT Clear PETG Sheet Stock 12" L x 12" W x 0.250" Thick (1UTL1)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 1.000" Thick (BULK-PS-UHMW-28)
- Zoro Select Plastic Sheets