Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 36" L x 48" W x 1/8" Thick
Mfr # BULK-PS-PC-369
Zoro # G7843569
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 1/8"
- Plastic Width 48"
- Plastic Length 36"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-369
- Zoro # G7843569
- UPC # 193005888435
- Country of Origin Viet Nam
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 36" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Width | 36" |
Length | 48" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 36 in W x 48 in L |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 36 in, Plastic Thickness 0.125 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Sheet Stock 72" L x 48" W x 3/8" Thick (BULK-PS-UHMW-519)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-325)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 1 1/2 In, 6 Ft (2EZA7)
- PALSUN Polycarbonate polycarbonate sheet 36 L x 30 W x (188672)
- ZORO SELECT Clear Polycarbonate Sheet Stock 72" L x 48" W x 1/8" Thick (BULK-PS-PC-393)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 24" W x 1/8" Thick (BULK-PS-PC-51)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 1/8" Thick (BULK-PS-PC-272)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 1.000" Thick (BULK-PS-UHMW-28)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 12" L x 12" W x 3" Thick (BULK-PS-UHMWB-195)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 0.177" Thick (1UNP8)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/32" Thick (BULK-PS-PS-566)
- Zoro Select Plastic Sheets