Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 36" L x 24" W x 3/8" Thick
Mfr # BULK-PS-PC-54
Zoro # G7863351
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 3/8"
- Plastic Width 24"
- Plastic Length 36"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-54
- Zoro # G7863351
- UPC # 193005888787
- Country of Origin Viet Nam
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 36" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Width | 24" |
Length | 24" |
Nominal Size | 24 in W x 36 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 36 in, Plastic Width 24 in, Plastic Thickness 0.375 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Rectangle Stock 24" L x 1" W x 1/2" Thick (BULK-PS-ACB-105)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1 ft L. (4741_12_0)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 12" W x 0.010" Thick (G15-10F-12X25)
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 25 ft. x .25"H x .5"W (X114BT-25)
- ZORO SELECT PVC Type 1 Plastic Sheet 32" L x 16" W x 3/16" Thick (BULK-PS-PVC-359)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 0.375" Thick (G15-.375-6X6)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 0.250" Thick (G15-.25F-6X6)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.375" Thick (BULK-PS-PC-620)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 0.500" Thick (G15-.50F-12X12)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.375" Thick (1ZAT6)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 3/4" Thick (BULK-PS-UHMW-287)
- Zoro Select Plastic Sheets